Progress PP395120 "Joy" Up Light Pendant
| Item: | PP395120 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.56 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 24-3/4" |
| Width | 19-1/2" |
| Length | 113-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Downrod Quantity | 2 |
| Downrod Length | (2) 6'' |
| Voltage | 120V |
| Weight | 12 lbs |


