Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP395009 "Joy" Entrance / Foyer Pendant

Item: PP395009
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 25"
Width 114"
Length 15-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched
Shade Material Glass
Chain Length 6"
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Voltage 120V
Weight 13 lbs