X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP393909 "Inspire" Semi Flush Mount Ceiling Light

Item: PP393909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $108.15

Price: $64.89 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10-3/8"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type GU24 CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Shade White Linen
Shade Material Fabric
Includes Acrylic Diffuser