X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP393780 "Calven" Drum Pendant

Item: PP393780
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade White Linen
Shade Material Fabric
Voltage 120V