Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP3932134 "Ashbury" Drum Pendant

Item: PP3932134
Finish: Silver Ridge
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $919.50

Price: $551.70

Details and Dimensions

Height 35-1/2"
Width 18"
Diameter 18"
Canopy Size 4
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Thistle weave with toasted linen
Shade Material Fabric
Shade Dimension 10'' x 10''
Shade Included Yes
Includes Two 6