X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP393120 "Inspire" Drum Pendant

Item: PP393120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 19"
Diameter 19"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade White Linen
Shade Material Fabric
Shade Dimension 17-5/16'' D x 5'' H
Shade Included Yes
Chain Length 96"
Wire Length 120"
Voltage 120V
Includes White Acrylic 17-9/16'' Diameter Diffuser