X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP392920 "Gather" Entrance / Foyer Pendant

Item: PP392920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $213.75

Price: $128.25 (Pricing is for Antique Bronze)




Details and Dimensions

Height 24"
Width 15"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Voltage 120V