Progress PP392709EBWB "Alabaster" Up Light Pendant
| Item: | PP392709EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.45 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11-3/8" |
| Width | 13-1/4" |
| Overall Height | 50" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 36 W |
| Glass Type | Smooth Etched Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 72" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Energy Efficient | Yes |


