Progress PP392609EBWB "Alabaster" Flush Mount Ceiling Light
| Item: | PP392609EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.85 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-5/8" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 54 W |
| Glass Type | Smooth Etched Alabaster |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 6 lbs |


