Progress PP392609 "Alabaster" Flush Mount Ceiling Light
| Item: | PP392609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.67 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-5/8" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Smooth Etched Alabaster |
| Shade Material | Glass |
| Weight | 6 lbs |


