Progress PP392509EBWB "Alabaster" Flush Mount Ceiling Light
| Item: | PP392509EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $50.67 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-7/8" |
| Width | 13-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Smooth Etched Alabaster |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 4 lbs |


