Progress PP392509 "Alabaster" Flush Mount Ceiling Light

Item: PP392509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $27.27 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 5-7/8"
Width 13-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Smooth Etched Alabaster
Shade Material Glass
Weight 4 lbs