Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP392409EBWB "Alabaster" Flush Mount Ceiling Light

Item: PP392409EBWB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5-1/2"
Width 11-3/8"
Diameter 11-3/8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Smooth Etched Alabaster
Shade Material Glass
Eco-Friendly Energy Star
Weight 4 lbs