X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP392409 "Alabaster" Flush Mount Ceiling Light

Item: PP392409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $35.25

Price: $21.15 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 5-1/2"
Width 11-3/8"
Diameter 11-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Smooth Etched Alabaster
Shade Material Glass
Weight 4 lbs