Progress PP391909EBWB "Janos" Up Light Pendant
| Item: | PP391909EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $215.01 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 22-3/8" |
| Width | 16-3/8" |
| Overall Height | 97" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Eco-Friendly | Energy Star |
| Weight | 15 lbs |
| Energy Efficient | Yes |


