X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP391909 "Janos" Up Light Pendant

Item: PP391909
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 22-3/8"
Width 16-3/8"
Overall Height 97"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Tea-Stained
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 85 lbs