Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
1 Bulb Wall Sconces
> Progress
>
PP391709
Progress PP391709 "Nicollette" Up Light Pendant
| Item: | PP391709 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 18-3/8" |
| Width | 19-1/4" |
| Overall Height | 95" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 50 lbs |


