Progress PP391509WB "Encore" Entrance / Foyer Pendant
| Item: | PP391509WB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $425.70
Details and Dimensions
| Height | 27-3/8" |
| Width | 18" |
| Overall Height | 93" |
| Number of Bulbs | 4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Etched Ribbed (inside) / Smooth (outside) |
| Shade Material | Glass |
| Weight | 20 lbs |


