X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP391420EBWB "Gather" Up Light Pendant

Item: PP391420EBWB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $206.70

Price: $124.02 (Pricing is for Antique Bronze)



Details and Dimensions

Height 20-5/8"
Width 15"
Number of Bulbs 2
Bulb Type GU24 CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Glass Type White
Chain Length 66"
Wire Length 96"
Eco-Friendly Energy Star
Voltage 120V