X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP391420 "Gather" Up Light Pendant

Item: PP391420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.90

Price: $94.14 (Pricing is for Antique Bronze)




Details and Dimensions

Height 20-5/8"
Width 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type White
Shade Material Glass
Voltage 120V