X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP390609 "North Park" Up Light Pendant

Item: PP390609
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 24-1/8"
Width 16"
Overall Height 100"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Downrod Length (2) 6'', (1) 12'', & (2) 15'' Included
Suitable Installation Dry
Weight 11 lbs