Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP389609
Progress PP389609 "New Bedford" Entrance / Foyer Pendant
| Item: | PP389609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $121.23 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 24-3/8" |
| Width | 14-7/8" |
| Overall Height | 99" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 29 lbs |


