Progress PP389409 "Encore" Entrance / Foyer Pendant
| Item: | PP389409 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $140.40
Details and Dimensions
| Height | 9-3/4" |
| Width | 12-1/2" |
| Overall Height | 76" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched Ribbed (Inside) Smooth Outside |
| Downrod Length | (2) 6'', (1) 12'', & (2) 15'' Included |
| Suitable Installation | Dry |
| Weight | 12 lbs |


