Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP389230
Progress PP389230 1 Bulb Wall Sconce
| Item: | PP389230 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $59.40
Details and Dimensions
| Height | 8" |
| Width | 6" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 4-5/8'' x 4-5/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | White Acrylic |
| Shade Material | Acrylic |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


