X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP388331WB "Westport" Outdoor Ceiling Mounted Light

Item: PP388331WB
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/4"
Width 9"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Seeded
Shade Material Glass
Eco-Friendly Energy Star
Voltage 12V
Weight 6 lbs
Lamp Type GU24