Progress PP387920 "Flirt" Mini Chandelier
| Item: | PP387920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $367.83
Details and Dimensions
| Height | 27-1/2" |
| Width | 17-3/8" |
| Diameter | 17-3/8" |
| Overall Height | 94" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 120" |
| Weight | 12-1/2 lbs |
| Voltage | 120V |
| Energy Star | No |


