Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP387609EBWB
Progress PP387609EBWB "Melon" Semi Flush Mount Ceiling Light
| Item: | PP387609EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 12-3/8" |
| Width | 13-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 36 W |
| Glass Type | Melon Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 13 lbs |


