X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP387074 "Addison" Flush Mount Ceiling Light

Item: PP387074
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $144.30

Price: $86.58 (Pricing is for Venetian Bronze)




Details and Dimensions

Height 6-1/8"
Width 12-5/8"
Diameter 12-5/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Suitable Installation Damp
Construction Steel
Weight 8 lbs