X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP3870109 "Addison" Flush Mount Ceiling Light

Item: PP3870109
Finish: Champagne Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/8"
Width 12-5/8"
Diameter 12-5/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Suitable Installation Damp
Construction Steel
Weight 8 lbs