Progress PP386209 "Nicollette" Semi Flush Mount Ceiling Light
| Item: | PP386209 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.27 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10-3/4" |
| Width | 12-3/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Suitable Installation | Damp |
| Weight | 22 lbs |


