Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP385986WB "Savannah" Complete Track Lighting Track Kit

Item: PP385986WB
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9"
Width 48"
Canopy Size 6'' Diameter
Number of Bulbs 6
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Shade Dimension 3-5/8'' Diameter x 3'' Height
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Features Adjustable Heads
Additional Information May Be Wall Mounted Or Ceiling Mounted
Lamp Type MR16
Shade Material Glass