Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP385786WB "Savannah" 3 Bulb Bathroom Light

Item: PP385786WB
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Extension From Wall 7"
Number of Bulbs 3
Lamp Type MR16
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Voltage 120V
Weight 6 lbs