Progress PP385377 "Cantata" Flush Mount Ceiling Light
| Item: | PP385377 |
| Finish: | Forged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.24
Details and Dimensions
| Height | 7-1/4" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Seeded Topaz |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 10 lbs |
| UL Listed | Yes |
| Product Specifications |


