X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP385209 "North Park" Flush Mount Ceiling Light

Item: PP385209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $227.10

Price: $136.26 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-1/8"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Shade Material Glass
Weight 6 lbs