Progress PP385181WB "Renovations" 4 or more Bulb Bathroom Light
| Item: | PP385181WB |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $202.86
Details and Dimensions
| Extension From Wall | 7" |
| Number of Bulbs | 6 |
| Bulb Type | MR-16 |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 13 lbs |


