Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP384977WB
Progress PP384977WB "Renovations" 3 Bulb Bathroom Light
| Item: | PP384977WB |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $119.52 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 9" |
| Width | 24" |
| Extension From Wall | 7" |
| Backplate Dimension | 5-1/2'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | MR-16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |
| Features | • Light is Fully Adjustable |


