X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP384981WB "Renovations" 3 Bulb Bathroom Light

Item: PP384981WB
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 24"
Extension From Wall 7"
Backplate Dimension 5-1/2'' Diameter
Number of Bulbs 3
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs
Features Light is Fully Adjustable