Progress PP3844108 "Melody" Up Light Pendant
| Item: | PP3844108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $193.41 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 23-1/2" |
| Width | 17-5/8" |
| Overall Height | 98" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched Ribbed (inside) / Smooth (outside) |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 15 lbs |


