Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP384309
Progress PP384309 "Torino" Up Light Pendant
| Item: | PP384309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $192.24 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 18-1/2" |
| Width | 18" |
| Overall Height | 94" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 15 lbs |
| Features | • Can be either a Semi Flush Mount or Pendant |
| Product Specifications |


