Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Progress
>
PP383674
Progress PP383674 "Lahara" Flush Mount Ceiling Light
| Item: | PP383674 |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.52 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 6-1/8" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched |
| Construction | Steel |
| Weight | 6 lbs |
| Product Specifications |


