X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP383615 "Lahara" Flush Mount Ceiling Light

Item: PP383615
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $115.80

Price: $69.48 (Pricing is for Polished Chrome)



Details and Dimensions

Height 6-1/8"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Construction Steel
Weight 6 lbs