X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP382977 "Kensington" Semi Flush Mount Ceiling Light

Item: PP382977
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Frosted Caramel Swirl
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 6 lbs