Progress PP3827126 "Equinox" Entrance / Foyer Pendant
| Item: | PP3827126 |
| Finish: | Burnished Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.67 (Pricing is for Burnished Silver)
Details and Dimensions
| Height | 18-3/8" |
| Width | 16" |
| Overall Height | 94" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 6 lbs |


