X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP382720 "Equinox" Entrance / Foyer Pendant

Item: PP382720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18-3/8"
Width 16"
Overall Height 94"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 6 lbs