Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP382477 "Fiorentino" Entrance / Foyer Pendant

Item: PP382477
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $453.75

Price: $272.25 (Pricing is for Forged Bronze)

Details and Dimensions

Height 32-1/2"
Width 19-3/4"
Overall Height 108"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched White
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs