Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP381809EBWB "Melon" Flush Mount Ceiling Light

Item: PP381809EBWB
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 7-1/2"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Glass Type Melon Etched
Shade Material Glass
Eco-Friendly Energy Star
Weight 17 lbs