X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP381609EBWB "Melon" Flush Mount Ceiling Light

Item: PP381609EBWB
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 11-3/8"
Diameter 11-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Damp
Weight 8 lbs