Progress PP381477 "Cantata" Up Light Pendant
| Item: | PP381477 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $234.63
Details and Dimensions
| Height | 23-1/2" |
| Width | 20" |
| Overall Height | 99" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Seeded Topaz |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 18 lbs |
| Product Specifications |


