Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP380709 "Trinity" Entrance / Foyer Pendant

Item: PP380709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 24"
Width 13-1/2"
Overall Height 99"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 72"
Suitable Installation Dry
Weight 11 lbs