Progress PP380720 "Trinity" Entrance / Foyer Pendant
| Item: | PP380720 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.92 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 24" |
| Width | 13-1/2" |
| Overall Height | 99" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Product Specifications |


